Chipboard shelf storage level 500 mm

Article no.: 990820 500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Insert thickness: 19

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
    Insert thickness 19 mm
    Width 2,250 mm
    Depth 500 mm
    Thickness 19 mm
    Material of storage level Chipboard shelf
    Storage shelf version fixed shelf; straight shelf
    Type of shelf fastening Keyholes
    Customer assembly yes
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 990820 500
    EAN / GTIN 4004514202178
    Manufacturer number 15826

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart