{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 400 kg | |
Shelf thickness | 40 mm | |
Material | galvanised | |
Width | 2,500 mm | |
Depth | 500 mm | |
Storage shelf version | fixed shelf; straight shelf | |
Type of product | Storage shelf |
Article number | 990805 500 | |
EAN / GTIN | 4004514202055 | |
Manufacturer number | 15831 |