{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 290 mm | |
Depth | 600 mm | |
clear height | 300 mm | |
Type of product | Shelf divider |
Article number | 990581 300X600 | |
EAN / GTIN | 4004514220509 | |
Manufacturer number | 12393-25 | |
Manufacturer | Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com |