Rear panel of sheet steel, Width 1000 mm, Height: 2500mm

Article no.: 990140 2500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 2,500 mm
Width 1,000 mm
Can be used as a partition no
suitable for racking height 2,500 mm
suitable for racking width 1,000 mm
suitable for racking bay width 1,000 mm
Application range Storage shelf
Rear panel installation two-piece
Fastening materials supplied yes
Customer assembly yes
Type of product Rear panel

Identification numbers & Classifications

Article number 990140 2500
EAN / GTIN 4045197519078
Manufacturer number 990140 2500

Description

Version:

Consisting of two panels mounted on top of each other. Supplied complete with fastenings.
Consisting of 1× 1000 mm and 1× 1500 mm high rear panels.

Application:

To cover the rear of a rack bay (cannot be used as a divider between two racks).

Colour:

Anthracite grey RAL 7016 powder−coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart