{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 3,004 mm | |
Profile width | 40 mm | |
Depth profile | 40 mm | |
Profile thickness | 2 mm | |
Colour | jet black RAL 9005 powder-coated | |
Shelf adaption | 4-sided | |
Can be used as a corner pillar | yes | |
Type of product | Racking support |
Article number | 990050 3000 | |
EAN / GTIN | 4045197517968 | |
Manufacturer number | 990050 3000 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |