This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cleaningpoint empty, Type: M

Article no.: 987101 M

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Type M
Height 1,850 mm
Width 725 mm
Depth 634 mm
Body depth 524 mm
Usable height 1,650 mm
Usable width 720 mm
Weight 65 kg
Type of product Cleaning station

Identification numbers & Classifications

Article number 987101 M
Manufacturer number 987101 M

Description

Version:

Distortion-free body of sheet metal. Centre partition with □ 9×9 mm holes at 37 mm pitch.
4 swivel castors (⌀ 100 mm) with parking brake and 2 large push handles with Haptoprene coating ensure stability and safe handling.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart