Safety container type II, red, Volume: 4l

Article no.: 981185 4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Volume (l) Unit price incl. VAT
  • Material thickness: 3
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 3 mm
Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted
Product name attribute red
Capacity 4 l
Height 350 mm
240 mm
Colour red
Type of product Safety container

Identification numbers & Classifications

Article number 981185 4
EAN / GTIN 697841140417
Manufacturer number JCN7210120

Description

Version:

Safety and transport containers reduce the risk of fire and explosion when filling and storing flammable liquids. They improve efficiency with user-friendly functions which improve pouring and filling.
Sheet metal safety container type II AccuFlow™ with Safe-Squeeze outlet for safe and controlled pouring, guaranteed to be 100% leak-proof. Self-closing, leak-proof cover protects against leakage of vapours and against spillages. A flexible metal hose, 229 mm long, helps to ensure controlled pouring into small openings. The flame arrester made of stainless steel dissipates heat to stop flashback ignition. 2 openings – one for targeted pouring, one with ergonomically shaped lifting levers for easy filling. Sealed cover with automatic overpressure relief to protect against explosions. A large label ID zone provides space to identify the content, department location or individual user name.
The tough powder coating is resistant to chemicals.

Standard:

FM certification as well as UL/ULC and TÜV SÜD.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart