This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool24 Smartline – upright cabinet fitted with tool sockets, for tool shanks: SK40

Article no.: 979100 SK40

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Vertical pull-out frame load capacity: 600
  • Cabinet housing internal load capacity: 2,400
  • Drawer runner extension: Anti-tilt lock
  • Cylinder lock: modular lock barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Vertical pull-out frame load capacity 600 kg
Cabinet housing internal load capacity 2,400 kg
Drawer runner extension Anti-tilt lock
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Tool24 Smartline
Height 2,000 mm
Width 717 mm
Depth 750 mm
Pull-out frame drawers width 155 mm
Vertical pull-out frame usable height 1,750 mm
Number of pull-out frames 4
Number of tool carriers No. 970130 24
Number of tool sockets 312
Axial spacing A 85 mm
Vertical pull-out frame version supported from the base
Weight 320 kg
Type of product Tool issuing system

Identification numbers & Classifications

Article number 979100 SK40
Manufacturer number 979100 SK40

Description

Version:

Flexible goods issuing system for storage and management of machining and assembly tools, measuring tools, protective work-wear and many other consumable items. Master systems can be extended using the optional extension cabinets (slave system). The individual software packages allow the systems to be tailored to your exact requirements.
The pull-out shelves are supported from the base and equipped with central locking. (Can be used for emergency unlocking). The end faces of the hot-dip galvanised frames of the pull-out shelves have holes at intervals of 37 mm for mounting tool carriers, carrying rails, storage shelf trays, and perforated tool boards. The pull-out frames are equipped with an anti-tilt device. The pull-out frames open automatically. This ensures quick access to the tools.

Application:

Automatic goods issuing system for storage and management of tools and accessories.

Colour:

Body light grey RAL 7035, pull-out frames signal blue RAL 5005, powder-coated.

Note:

Upright cabinets can be set up only on ground that is absolutely level. They are prepared for wall or floor-mounting and must be secured against tilting. These upright cabinets can be used only in conjunction with a Tool24 Smartline Master System 979000 S11M or 979000 S11M-EN.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart