{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer runner extension | Anti-tilt lock | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Type | S11M-EN | |
Series | Tool24 Smartline | |
Storage area | 4 m2 | |
Height | 1,390 mm | |
Width | 717 mm | |
Depth | 750 mm | |
Drawer usable width | 612 mm | |
Drawer usable depth | 612 mm | |
Number of drawers | 11 | |
Division within a drawer | 36×36 U | |
Weight | 249 kg | |
Type of product | Tool issuing system |
Article number | 979000 S11M-EN | |
Manufacturer number | 979000 S11M-EN |