Mobile drawer unit 3

Article no.: 974171 3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of drawers Unit price incl. VAT
  • Colour selection: Finish: metal grey, light grey, pearl white, romaple, natural oak

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour selection Finish: metal grey, light grey, pearl white, romaple, natural oak
    Height 511 mm
    Width 432 mm
    Depth 600 mm
    Rollers 4 unbraked wheels
    Number of drawers 3
    top drawer with pen tray yes
    Pen tray available yes
    Number of suspension file frames 1
    Material of body Melamine - wood
    Material of drawer front wood
    Material of drawer body Metal
    Lock numbers individually interchangeable no
    Can be exchanged for lock barrel locking systems no
    Electronic locking system can be retrofitted no
    Type of handle side access
    wheeled yes
    Type of key Folding key
    Type of product Office mobile drawer unit

    Identification numbers & Classifications

    Article number 974171 3
    EAN / GTIN 2050002053618
    Manufacturer number FCBAL12-T06

    Description

    Version:

    Mobile drawer unit 600 mm deep of wood-effect melamine. Metal drawers with wooden fronts and side access. Top drawer with plastic pen tray. Including lock. Recessed and unbraked rollers for soft flooring.
    3 drawers (front heights 50, 100 and 300 mm). Basket for suspension files in the bottom drawer

    Fitted with:

    Drawer front height, mm: 50, 100, 300

    Colour:

    Designs available in 5 colours: royal maple, natural oak, light grey, pearl white, metal grey.
    Body and fronts can be configured in different colours.

    Note:

    The following designs are only available until 31/07/2023: beech, ash, maple, walnut.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart