ESD test station including mains adapter, Type: EN

Article no.: 972880 EN
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
Type of product Resistance measuring device

Identification numbers & Classifications

Article number 972880 EN
EAN / GTIN 4057989114095
Manufacturer number C-199 1185NE

Description

Version:

Power supply: 9 V battery or mains adapter. Measuring voltage: 15 V. Measuring range: 0.75 – 35 MΩ (wristband), 0.75 – 100 MΩ (footwear). Connections: Press stud 10.3 + 4.5 + 4.0 mm, banana socket.

Supplied with:

Test device, shoe electrode, connecting cable, 9V power adapter. Includes wall attachment with printed instruction manual.

Note:

If abroad, please work with the adapter or use the 9V block battery (No. 081551, No. 081553 or No. 081561, each size 6LR61).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart