EPA notice, Type: DE

Article no.: 972870 DE
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
12 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type EN
Height 300 mm
Width 500 mm
Colour yellow / black
Type of product EPA notice

Identification numbers & Classifications

Article number 972870 DE
EAN / GTIN 4057989601670
Manufacturer number C-191 763

Description

Version:

Hard plastic with suspension holes. Colour: yellow-black. Dimensions: 300×500 mm.
”ESD-GESCHÜTZTER BEREICH”: printed on both sides.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart