Grounding set, Press stud connection: 10,3mm

Article no.: 972815 10,3
(BGN 23.80 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
107 pieces in stock

Select article variation and quantity

Press stud connection (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Contact connection push button (1) Grounding armband connection ⌀ 4.0 mm
Contact connection push button (2) Spiral cable connection ⌀ 10.3 mm
Personnel grounding primary
Cable type spiral
Cable length 2.4 m
Type of product Personnel grounding

Identification numbers & Classifications

Article number 972815 10,3
EAN / GTIN 4057989604091
Manufacturer number C-193 137V

Description

Version:

Set consisting of: 1 pc. fabric grounding wristband, blue, adjustable, press stud 4.0 mm such as No. 972802 size B.
Spiral cable with press stud 4.0 and 10.3 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart