Pair of multi-function ESD armrests, height adjustable for Work-Tec Ergo, Type: ESD

Article no.: 972679 ESD
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Series Work-Tec Ergo
Type of product Armrest

Identification numbers & Classifications

Article number 972679 ESD
EAN / GTIN 4016849701714
Manufacturer number 9039E

Description

Version:

For stress relief of the arms and upper body, the 4D armrests are adjustable in height (110 mm), width (50 mm) and depth (60 mm), and also adjustable in respect of the angle (45°).

Standard:

Conductive to DIN 61340-5-1.

Suitable for:

ESD work chairs Work-Tec Ergo No. 972674972677.

Downloads & documents

From the same series "Work-Tec Ergo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart