ESD plug-in extension rack, Depth 500 mm, Height: 2000mm

Article no.: 972515 2000
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 120
  • Shelf thickness: 38
  • Height adjustment interval: 40
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 120 kg
Shelf thickness 38 mm
Height adjustment interval 40 mm
electrostatic characteristic EGB/ESD
Assembled size basic rack width 975 mm
Shelf width 946 mm
Storage shelf clear width 900 mm
Number of shelves 4
maximum bay load 900 kg
Type of product Storage shelf

Identification numbers & Classifications

Article number 972515 2000
EAN / GTIN 4062406256494
Manufacturer number 972515 2000

Description

Version:

Sturdy column frame of rectangular columns (50×25×1.25 mm) with slots at intervals of 40 mm for mounting cross beams / shelves. Column frames with non-conductive plastic end caps. No tools required for assembly. The high lateral stability eliminates the need for diagonal struts for stabilisation. Storage shelves are ESD powder-coated. A galvanised spring on the storage shelf ensure reliable contact with the installed earthing point.

Supplied with:

Includes ESD grounding cable.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

  • To ensure the stability of the racking, measures to prevent tipping are necessary where the height to depth ratio is greater than 5:1.
  • All plastic components (e.g. covering caps) are not ESD conductive.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart