ESD swivel arm, Number of joints: 2

Article no.: 972140 2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Number of joints Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 25
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Shelf load capacity / maximum distributed shelf load (on metal) 25 kg
electrostatic characteristic EGB/ESD
Swivel arm reach 560 mm
Safe working load 25 kg
Type of product Swivel arm

Identification numbers & Classifications

Article number 972140 2
EAN / GTIN 4062406167516
Manufacturer number 972140 2

Description

Version:

Swivel arm made of steel hollow section with 1 or 2 joints, for fastening to the support columns (using screws). To accept perforated panel No. 972142, TFT/keyboard holder No. 972142, and TFT holder No. 928178.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart