ESD perforated panel single-sided, suitable for type: 1500

Article no.: 972100 1500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

suitable for type Unit price incl. VAT

Availability

  • Hoffmann perforated panel grid interval: 9×9
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
electrostatic characteristic EGB/ESD
Height 481 mm
Width 1,420 mm
Depth 25 mm
Safe working load 100 kg
Perforated panel version single-sided
Weight 9 kg
Type of product Perforated rear panel

Identification & Classification

Article number 972100 1500
EAN / GTIN 4062406167387
Manufacturer number 972100 1500
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Of sturdy sheet metal, inclined for clean organisation of tool storage. Perforated panel in double-sided version can be independently equipped on both sides. Perforated panels made of sheet metal □9×9 mm at 37 mm intervals for mounting perforated panel accessories from Group 95.

Suitable for:

For bolting between ESD support columns No. 972080 and ESD materials supply trolley No. 972060 (only size 1000).

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart