ESD casing 16G for individual configuration with drawers wheeled 500 mm

Article no.: 972032 500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Height of the housing (mm) Unit price incl. VAT
  • Drawer usable area in G: 12×20
  • Cylinder lock: modular barrel
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 12×20
Cylinder lock modular barrel
electrostatic characteristic EGB/ESD
Drawer usable width × usable depth in G 12×20G
Height 700 mm
Width 400 mm
Depth 650 mm
Width in G 12
Depth in G 20
Usable height 425 mm
maximum load capacity 250 kg
Version for individual configuration; wheeled
Type of product Tool cabinet body

Identification numbers & Classifications

Article number 972032 500
EAN / GTIN 4062406769758
Manufacturer number 972032 500

Description

Version:

Drawer cabinet with sturdy steel construction. For 100% full extension drawers with differential runners and 75 kg load capacity. Can be locked centrally with a cylinder lock.
With 2 ball-bearing fixed wheels and two castors (castors with brakes for the wheels and the castor heads) ⌀ 125 mm with abrasion-resistant, conductive wheels.

Application:

Drawer casing for individual fitting to the ESD workstation No. 972010972015, ESD height-adjustable workstations No. 972017 or for ESD workbenches No. 972150972195.

Colour:

Body light grey similar to RAL 7035 ESD powder-coated.

Note:

  • All plastic components (e.g. covering caps) and handles are not ESD conductive. When equipping the casing with drawers, check that the sum of the individual drawer front heights adds up to the usable casing height.
  • Only one drawer with a front height of 50 mm is possible per casing, only in the uppermost position.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart