Side plate for workstation 800 mm

Article no.: 972019 800
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

suitable for depth (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    electrostatic characteristic EGB/ESD
    suitable for depth 800 mm
    Type of product Link plate

    Identification numbers & Classifications

    Article number 972019 800
    EAN / GTIN 4062406167097
    Manufacturer number 972019 800

    Description

    Version:

    Side plate made of sturdy sheet metal. For fitting at the side of the workstation to avoid a possible crush hazard when workstations are positioned in a row.

    Suitable for:

    Workstation No. 972013972015.

    Colour:

    Light grey similar to RAL 7035 ESD powder-coated.

    Note:

    All plastic components (e.g. covering caps) are not ESD conductive.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart