Tool carrier with tool sockets VDI40

Article no.: 970125 VDI40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Depth 150 mm
    lateral frame size 37 mm
    Number of tool sockets 9
    Axial spacing A 85 mm
    for tool shanks VDI 40
    Type of product Tool holder

    Identification numbers & Classifications

    Article number 970125 VDI40
    EAN / GTIN 4045197489470
    Manufacturer number 970125 VDI40

    Description

    Version:

    Made of sheet metal with plastic GARANT tool socket inserts. Can be fitted at inclination angles of 0° / 20° / 45°.

    Suitable for:

    Width 452 mm:
    Modular transport trolley No. 970011; 970016 each in size 452/A; CNC tool trolley No. 970041; 970046 each in size 452; tool block insertion frame No. 970505 size 0.
    Width 627 mm:
    Modular transport trolley No. 970011; 970016 each in size 627/A; 627/B; CNC tool trolley No. 970041; 970046 each in size 627.

    Colour:

    RAL 7035 light grey powder-coated.

    Note:

    VDI 20 sockets also suitable for TRUMPF stamping punches.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart