Pair of magnetic vice jaws polyurethane, serrated 150 mm

Article no.: 967728 150
Set price 2 Piece (BGN 50.38 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
150 pieces in stock

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 150 mm
Type of fastening Permanent magnet
Type of clamping face fine serration
Type of product Vice jaws

Identification numbers & Classifications

Article number 967728 150
EAN / GTIN 4045197974655
Manufacturer number 967728 150

Description

Version:

Vice jaws of extruded aluminium With integrated permanent magnets, suitable for all vices of corresponding jaw width. Unique clamping force due to large magnet area.
Clamping faces of polyurethane, (flexible, i.e. no permanent deformation), clamping faces with fine knurling.

Suitable for:

All vice models.

Note:

New version with 50% more gripping power.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart