Pair of spare jaws smooth ground, Jaw width: 60mm

Article no.: 967045 60
Set price 2 Piece (BGN 42.40 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 60 mm
Height 12 mm
Depth 8 mm
Type of fastening drilling
Spacing of attachment holes 36 mm
Type of clamping face ground
Type of product Vice jaws

Identification numbers & Classifications

Article number 967045 60
EAN / GTIN 4045197612410
Manufacturer number 967045 60

Description

Suitable for:

GARANT bench vices No. 967000; 967010; 967030.

Supplied with:

Mounting screws and centring bushes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart