Swivel stool, wood, with glides

Article no.: 965390
plus VAT at the current rate Prices plus delivery costs
on request
In stock
63 pieces in stock
  • Load capacity chair: 120

Product details

Technical Data

Load capacity chair 120 kg
Series Base-Tec
Version without castors
Seat ⌀ 400 mm
Star base ⌀ 640 mm
Type of height adjustment Ring release
Height adjustment version Gas pressure spring
Height adjustment range 430 mm - 600 mm
Material of seat surface Beech marine ply
Material of base Plastic
Base version Glides
Support frame version 5-point star base
Weight 6.5 kg
Standard DIN 68877
Type of product Stool

Identification numbers & Classifications

Article number 965390
EAN / GTIN 4016849295527
Manufacturer number 9467H-3000

Description

Version:

5-star plastic base. Seat height adjustable by gas pressure safety spring with ring release. Seat of beech marine ply, natural varnish.
Base ⌀ 640 mm.
Seat ⌀ 400 mm.

Standard:

DIN 68877

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart