Heavy Duty adhesive tape Length 18 m BLACK

Article no.: 964980 BLACK
(BGN 7.20 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of adhesive tape single-sided
Backing material PVC film
Adhesive Acrylate
Adhesive strength on steel 70 N/mm
Stretch capability 35 %
Tensile strength 400 N/mm
Special features tearable by hand
Application Marking
temperature-resistant up to 80 °C
Colour black
Length 18 m
Width 50 mm
Thickness 1.36 mm
Type of product Floor marking tape

Identification numbers & Classifications

Article number 964980 BLACK
EAN / GTIN 4042448572721
Manufacturer number 60954-00000-00

Description

Version:

Self-adhesive floor marking tape tesa® anti-slip Heavy Duty 60954 for indoor and outdoor use. Developed for continuous heavy-duty applications and extreme conditions, e.g. for use with construction vehicles or on platforms and ramps. Adheres securely to most surfaces, resistant to salt water and chemicals, good weather resistance. Adhesive tapes consist of a PVC backing coated with extra-large particles. Non-slip properties R13 (R12 for size B/Y). Thickness 1.36 mm.

Standard:

DIN 51130.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart