{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 40741 | |
Roll ⌀ | 100 mm | |
Load capacity with 4 rollers | 90 kg | |
Application range | Aluminium case | |
Type of fastening | clamping without tools | |
possible configuration version 1 | 1× each size 40741, 40742 | |
Treadless tyres | yes | |
Type of product | Roller |
Article number | 963425 40741 | |
EAN / GTIN | 4003866407415 | |
Manufacturer number | 40741 | |
Manufacturer | Zarges GmbH, Zargesstraße 7, 82362 WEILHEIM, Germany, www.zarges.com |