Divider set

Article no.: 961210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • suitable for workstations and storage equipment: Workbench

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for workstations and storage equipment Workbench
    Height 48 mm
    suitable for drawers usable width 490 mm
    suitable for drawers usable depth 520 mm
    Type of product Small parts storage bins

    Identification numbers & Classifications

    Article number 961210
    EAN / GTIN 4037519010288
    Manufacturer number AQ-5537-CH8000

    Description

    Suitable for:

    Drawers for the workbench ranges KOMPAKT, KOMPAKT-L, KOMPAKT-H, KOMBI (unit width 600 mm) and HOLEX.
    Usable drawer area 490×520 mm.

    Supplied with:

    1 UNI-box No. 960910 size 96×144;
    1 UNI-box No. 960910 size 96×366;
    1 UNI-box No. 960910 size 144×144;
    1 UNI-box No. 960910 size 144×192;
    1 UNI-box No. 960910 size 144×384;
    1 UNI-box No. 960910 size 240×336;
    1 Base plate No. 961140 size 480×504;
    4 Adhesive pads

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart