Base with removable fascia for cabinets, depth 28G, Height 150 mm 30

Article no.: 958176 30
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Cabinet casing in G Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 150 mm
Width 750 mm
Depth 700 mm
Suitable for housing width in G 30
Suitable for housing depth in G 28
Type of product Fitted base

Identification numbers & Classifications

Article number 958176 30
EAN / GTIN 4062406188801
Manufacturer number 958176 30

Description

Version:

Base of sheet metal for fitting under the cabinet casing.
Base 150 mm tall with fascia (front and back) removable for transporting the cabinets.

Suitable for:

Cabinets No. 941001941077, No. 942701942767.

Colour:

Light grey RAL 7035, powder-coated.

Note:

Cabinets must not be moved when loaded.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart