Base with removable fascia, depth 28G, Height 150 mm 30

Article no.: 958086 30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Cabinet casing in G Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 150 mm
    Width 750 mm
    Depth 700 mm
    Suitable for housing width in G 30
    Suitable for housing depth in G 28
    Type of product Fitted base

    Identification numbers & Classifications

    Article number 958086 30
    EAN / GTIN 4062406133269
    Manufacturer number 958086 30

    Description

    Version:

    Base of sheet metal for fitting under the cabinet casing.
    Base 150 mm tall with removable fascia (front and back).

    Suitable for:

    Tool cabinets No. 931005 - 932122, Office station No. 948800.

    Colour:

    Light grey RAL 7035, powder-coated.

    Note:

    For safety reasons, the base size 24 is not approved for transport using a pallet truck.
    Cabinets must not be moved when loaded.

    Downloads & documents

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart