Holder for ring binder 180 mm

Article no.: 956845 180
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock

Select article variation and quantity

Usable width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Usable height 340 mm
Usable width 180 mm
Usable depth 300 mm
Number of folders DIN A4, wide 2
Type of product Shelf

Identification numbers & Classifications

Article number 956845 180
EAN / GTIN 4062406128296
Manufacturer number 956845 180

Description

Version:

For holding folders, files, books etc.

Suitable for:

For hanging into perforated panels □ 9×9 mm in a 37 mm grid.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart