plastic baseplate, Type: 2

Article no.: 955820 2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    BGN 8.10 / Piece
  • from 5 Piece
    BGN 6.75 / Piece
on request
In stock
1,633 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 2
Height 67 mm
Width 66 mm
Depth 11 mm
Type of product Base plate

Identification numbers & Classifications

Article number 955820 2
EAN / GTIN 4062406197995
Manufacturer number 955820 2

Description

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart