Easyfix plastic box, Width: 74/4mm

Article no.: 955790 74/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
568 pieces in stock

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Height 75 mm
Width 74 mm
Depth 100 mm
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 955790 74/4
EAN / GTIN 4062406197902
Manufacturer number 955790 74/4

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Content:

including 3 removable dividers, to create 2-4 compartments in the box.

Supplied with:

All the associated base plates.

Downloads & documents

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart