Drawer module for U-shape 2

Article no.: 955486 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 40
  • Drawer runner extension (partial/full extension): 100
  • Individual drawer release system: One-hand
  • Height adjustment interval: 37
  • Drawer usable area in G: 20×16

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer/pull-out shelf load capacity 40 kg
    Drawer runner extension (partial/full extension) 100 %
    Individual drawer release system One-hand
    Height adjustment interval 37 mm
    Drawer usable area in G 20×16
    Series Tower; Z-Tower
    Height 222 mm
    Width 540 mm
    Depth 477 mm
    Drawer usable width in G 20
    Drawer usable depth in G 16
    Weight 13 kg
    Type of product Drawer

    Identification numbers & Classifications

    Article number 955486 2
    EAN / GTIN 4062406586072
    Manufacturer number 955486 2

    Description

    Version:

    Drawer module for UNI Tower size M in U-shape, or UNI Z-Tower. The module can be hooked into the UNI Tower at any height. Only one drawer module per Tower can be fitted. 100% full extension drawers in 20×16G, cannot be locked separately. Drawers with one-handed individual drawer release system. Load capacity per drawer 40 kg.

    Suitable for:

    UNI Tower, UNI Z-Tower.

    Fitted with:

    Drawer front height, mm: 75, 125

    Colour:

    Drawer body silver, drawer front RAL 7016 anthracite, powder-coated. Not configurable.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart