UNI Panel M

Article no.: 955440 M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9
Series Panel
Height 1,565 mm
Width 390 mm
Depth 440 mm
Safe working load 30 kg
Weight 31 kg
Type of product Perforated panel stand

Identification numbers & Classifications

Article number 955440 M
EAN / GTIN 4062406583293
Manufacturer number 955440 M

Description

Version:

Slender folded sheet metal column, double-panelled with perforated back panel on both sides □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Sturdy base plate in anthracite permits easy set up and movement.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Note:

ID tags can be found under no. 955443 - 955444. Suitable pictograms (various application purposes) for marking boards can be found under No. 955474.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart