{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 10×24 | |
Width | 250 mm | |
Depth | 600 mm | |
Width in G | 10 | |
Depth in G | 24 | |
Number of tools | 9 | |
Version | with tool kit | |
Weight | 0.903 kg | |
Type of product | Rigid foam inlay |
Article number | 954986 9 |