Scraper set, Number of tools: 3

Article no.: 954955 3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
28 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×16

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30
Degree of fill of a drawer in units 10×16
Width 250 mm
Depth 400 mm
Width in G 10
Depth in G 16
Number of tools 3
Version with tool kit
Weight 0.69 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954955 3
EAN / GTIN 2050002041912

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954955: 1 pc.
Universal scraper with standard blade No. 837760 size 50: 1 pc.
Universal scraper with splayed blade No. 837765 size 95: 1 pc.
Universal scraper with multi-function blade No. 837770 size 75: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart