Marking out, drilling, deburring, Number of tools: 4

Article no.: 954857 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Smallest suitable drawer front height 100 mm
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 4
Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954857 4
EAN / GTIN 2050002075450

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954857: 1 pc.
GARANT jobber drill set HSS No. 115120 size 1-13KB: 1 pc.
GARANT hand deburrer 90° No. 150400 size 16.5: 1 pc.
HOLEX carbide scriber No. 458800 size HM: 1 pc.
Centre punch special quality No. 748900 size 120/10: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart