Screwdriver and workshop accessories set, Number of tools: 14

Article no.: 954844 14
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
43 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 14
Version with tool kit
Type of product Rigid foam inlay

Identification & Classification

Article number 954844 14
EAN / GTIN 4067263723677
Manufacturer number 954844 14
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954844: 1 pc.
GARANT LED torch No. 081505 size 140: 1 pc.
GARANT hexagon key L-wrench set No. 627132 size 9: 1 pc.
GARANT short screwdriver for slot-head No. 664122 size 5.5; 6.5: 1 pc. each
GARANT stub screwdriver for Phillips No. 667722 size 1; 2: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart