Workshop file set 5

Article no.: 952215 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
79 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    Degree of fill of a drawer in units 8×20
    Height 75 mm
    Width 200 mm
    Depth 500 mm
    Width in G 8
    Depth in G 20
    Number of tools 5
    Version with files
    Weight 1.665 kg
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 952215 5
    EAN / GTIN 2050002004092

    Description

    Version:

    Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

    Supplied with:

    Rigid foam inlay, empty No. 952001 size 952215: 1 pc.
    Workshop files set, 5 pieces, No. 517200 size 250: 1 pc.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart