Cover made of bamboo 40X20

Article no.: 951980 40X20
(BGN 343.67 / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 1,000 mm
Depth 500 mm
Width in G 40
Depth in G 20
Thickness 25 mm
Type of product Cover plate

Identification numbers & Classifications

Article number 951980 40X20
EAN / GTIN 4062406159047
Manufacturer number 951980 40X20

Description

Version:

Cover suitable for tool cabinets and cabinets.
GARANT bamboo cover approx. 25 mm thick.

Supplied with:

Cover without fastening material.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart