Trough height 25 mm 2K 6X6/3

Article no.: 951425 6X6/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,253 pieces in stock

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 150 mm
Depth 150 mm
Width in G 6
Depth in G 6
Number of compartments in box 3
Total number of troughs 3
suitable divider plates No. 951275 size B
Type of product Trough insert

Identification numbers & Classifications

Article number 951425 6X6/3
EAN / GTIN 4062406151881
Manufacturer number 951425 6X6/3

Description

Version:

Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.
Inner surface of the troughs with 2-component Haptoprene. Enhanced non-slip characteristics. Tools cannot slip around as the drawer is opened or closed.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart