{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.8 mm | |
Door opening angle | 225 degrees | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height at the front | 1,850 mm | |
Height at the rear | 2,000 mm | |
Width | 900 mm | |
Depth | 500 mm | |
usable height of each clothing compartment | 1,240 mm | |
usable width of each clothing compartment | 240 mm | |
usable depth of each clothing compartment | 475 mm | |
usable height of each hat compartment with sloping roof | 420 mm - 480 mm | |
usable width of each hat compartment (integral helmet) | 240 mm - 280 mm | |
usable depth of each hat compartment | 250 mm | |
Shelf width | 295 mm | |
Storage shelf depth | 250 mm | |
Number of compartments | 3 | |
Number of fixed shelves | 1 | |
Number of clothes rails | 1 | |
suitable for integral helmets | yes | |
for padlock | yes | |
for padlock with shackle ⌀ up to | 6 mm | |
Cabinet fronts | Plain sheet metal swing door | |
Support cabinet version | Base with base fascia | |
Sloping roof | yes | |
Ventilation slots in the back wall | no | |
Ventilation slots in the door | no | |
Base fascia removable | yes | |
Special paints available | yes | |
Nameplate | yes | |
Weight | 69.3 kg | |
Lock version | Rotary catch | |
Standard | DIN 4547 | |
Type of product | Locker |
Article number | 949051 3 | |
EAN / GTIN | 4062406073183 | |
Manufacturer number | 949051 3 |