{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 50 mm | |
Series | Multifix | |
Height | 89 mm | |
Usable width | 590 mm | |
Safe working load | 50 kg | |
Weight | 1.7 kg | |
Type of product | Multifix rail |
Article number | 943170 28 | |
EAN / GTIN | 4062406586287 | |
Manufacturer number | 943170 28 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |