{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Vertical pull-out frame load capacity | 350 kg | |
Cabinet housing internal load capacity | 1,000 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer runner extension | Anti-tilt lock | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Height adjustment interval | 37 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,000 mm | |
Width | 750 mm | |
Depth | 700 mm | |
Width in G | 30 | |
Depth in G | 28 | |
Vertical pull-out frame usable height | 1,691 mm | |
Vertical pull-out frame usable width | 300 mm | |
Vertical pull-out frame usable depth | 600 mm | |
Number of pull-out frames | 2 | |
Type of cabinet | Base cabinet | |
Electronic locking system can be retrofitted | yes | |
Vertical pull-out frame version | cantilevered | |
ComfortClose | no | |
Weight | 163 kg | |
Type of product | Upright cabinet |
Article number | 943112 2000 | |
EAN / GTIN | 4062406586133 | |
Manufacturer number | 943112 2000 |