This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Fixed storage shelf with 4 shelf supports, Type: 1

Article no.: 929580 1

Select article variation and quantity

Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Usable width 515 mm
Usable depth 590 mm
Application range Workbench
Type of product Storage shelf

Identification numbers & Classifications

Article number 929580 1
EAN / GTIN 4062406118754
Manufacturer number 929580 1

Description

Version:

Made of sheet metal, capacity of up to 100 kg. Fits behind 540 mm high doors and in the open centre part.

Colour:

RAL 7035 light grey powder-coated.
No other paint finishes available.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart