Monitor holder, Type: 1

Article no.: 928760 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Type 1
Height 320 mm
Width 110 mm
Depth 50 mm
Weight 1 kg
Type of product Monitor/keyboard bracket

Identification numbers & Classifications

Article number 928760 1
EAN / GTIN 4062406118785
Manufacturer number 928760 1

Description

Version:

Monitor holder with VESA mounting (75 mm and 100 mm). Including fastenings for screw-fitting to a worktop.

Colour:

RAL 7016 anthracite, powder coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart