Media track for the back of the workbench 1200 mm

Article no.: 928510 1200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for the length between 2 support legs (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 200 mm
Width 1,200 mm
Depth 40 mm
Plug type, input GST plug-in system
Nominal voltage 250 V
On/Off switch no
Number of sockets type F 2
Socket type F
Type of product Power module

Identification numbers & Classifications

Article number 928510 1200
EAN / GTIN 4062406117429
Manufacturer number 928510 1200

Description

Version:

Media tracks for attaching to the rear of the workbench between the support legs. Media modules are completely wired with each other.
Of sheet metal modular design. All power components include cables and plugs. The modules and covers can be changed / positioned as desired.
•Cable slots are provided on the upper, lower, and end faces for power supplies and for linking multiple media tracks together.
Electrical pre-installation with industrial plug-in system (applies only to media tracks):
1 pc. distribution block No. 928492 with 5-pin feed/supply cable and 5 pcs. 3-pin sockets,
1 pc. 5-pin plug connector No. 928490 size 5 included for the feed cable.

Description:

Technical data for industrial plug-in system (No. 928490; 928491; 928492):
  • Maximum connection value 230 V / AC, 16 A or 400 V / AC, 16 A.
  • Total load capacity at AC: 3.5 kW.
  • Maximum connected load, three-phase AC: 10.5 kW.
  • Conductor cross-section of the pre-assembled cables:
    3 × 1.5 mm2 for single-phase AC (L, N, PE)
    5 × 1.5 mm2 for three-phase AC (L1, L2, L3, N, PE)
  • Protection class 1
  • Index of Protection IP 20.

Fitted with:

250 V socket No. 928470 size. DE250V/1: 2
No. of empty modules (1U / 2U / 3U): 2× / 2× / 1×

Colour:

RAL 7035 light grey powder coated.

Note:

Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician.
See No. 928470 for other suitable media modules. The modules No. 928470 of sizes _CEE400/5, _AIR/S, _STOP, _ON/OFF1, _ON/OFF2 and _RCD cannot be used in the media track.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart