{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Material thickness | 1.5 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 60 mm | |
Length | 2,000 mm | |
Width | 2,000 mm | |
Depth | 550 mm | |
Throat | 450 mm | |
maximum load capacity | 50 kg | |
Application range | Support columns | |
Weight | 9 kg | |
Type of product | Extension base |
Article number | 928056 2000 | |
EAN / GTIN | 4062406112639 | |
Manufacturer number | 928056 2000 |