24G casing for individual configuration with drawers 200 mm

Article no.: 927720 200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 200 mm
    Width 600 mm
    Depth 650 mm
    Usable height 125 mm
    Usable width 550 mm
    Usable height for drawers 125 mm
    Number of drawers 0
    Number of pull-out shelves 0
    Number of doors 0
    Version for individual configuration
    Weight 9.6 kg
    Type of product Workbench casing

    Identification numbers & Classifications

    Article number 927720 200
    EAN / GTIN 4062406111649
    Manufacturer number 927720 200

    Description

    Version:

    24G casing for individual configuration with drawers in sturdy steel construction. Can be locked centrally with cylinder lock.

    Colour:

    Light grey RAL 7035, powder-coated.

    Note:

    When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height.
    Size 600 and 700 only suitable for Ready-to-go workbenches.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart