Worktop thickness 50 mm of bamboo strips glued cross-wise 2000 mm

Article no.: 926001 2000
(BGN 538.30 / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
676 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 2,000 mm
    Depth 750 mm
    Thickness 50 mm
    Material of worktop Bamboo
    Worktop covering sanded, oiled leaving no residues
    Type of product Workbench top

    Identification numbers & Classifications

    Article number 926001 2000
    EAN / GTIN 4062406102203
    Manufacturer number 926001 2000

    Description

    Version:

    Worktop depth 750 mm, thickness 50 mm: With holes on the underside of the worktop for attachment of drawer units and support legs (individual Vario components).

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart