Pair of roller tracks 1

Article no.: 920212 1
plus VAT at the current rate Prices plus delivery costs
1
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Height 50 mm
    Width 30 mm
    Depth 800 mm
    Type of product Roller conveyor

    Identification numbers & Classifications

    Article number 920212 1
    EAN / GTIN 4062406119683
    Manufacturer number 920212 1

    Description

    Version:

    Roller tracks of high-quality plastic for automatic retrieval of storage boxes provided with stops at both ends.

    Suitable for:

    Shelf No. 920211.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart